Welcome to Würth Slowakia For trade customers only

Flat nut with small wrench size, fine thread DIN 80705, steel, 14H, plain

NUT-DIN80705-14H-WS19-M14X1,5

Art.-no. 445114 15

EAN 4052713308221

Price for selected packaging unit
Flat nut with small wrench size, fine thread DIN 80705, steel, 14H, plain

Art.-no. 445114 15

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M14 x 1.5

Height (m1)

6 mm

External drive (s1)

WS19

Standards

DIN 80705

Material

Steel

Hardness category

14H

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information