APS 18 COMPACT M-CUBE cordless jigsaw
Cordless jigsaw APS 18 COMPACT
JIGSAW-CORDL-(APS 18 COMPACT)-2X5AH
MASTER M-CUBE
Art.-no.
5701413004
EAN 4061975284976
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Precise and powerful M-CUBE cordless jigsaw for universal use in wood
- Long service life due to extremely low-maintenance and efficient EC brushless motor
- Easy and tool-free saw blade changes with automatic ejection
- Supplied dust protection optimises extraction of the saw chips* and prevents wood chips from flying around
- Coordinated with Würth saw blades for optimal cutting performance especially in wood
- Speed adjustable in five stages for the respective application
- Automatic gear enables sawing to be started slowly and the speed to be increased automatically
- Switchable LED light, can be switched on or off at the push of a button
- Pendulum action adjustable in three stages for flexible application
- Integrated dust extraction: Supplied dust adapter allows connection of a Würth vacuum cleaner (via adapter)
- Dust extraction performance tested and optimised together with dust protection
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
Product information
Datasheets(X)
Nominal voltage | 18 V/DC |
Min./max. idle stroke speed | 900-2900 1/min |
Stroke length | 23 mm |
Tool holding device | Quick-change holder |
Max. cutting depth in wood | 135 mm |
Max. cutting depth in aluminium | 20 mm |
Weight of machine with rechargeable battery | 2.6 kg |
Weight of machine without rechargeable battery | 2 kg |
Rechargeable battery/battery capacity | 5 Ah |
Number of rechargeable batteries/batteries | 2 PCS |
APS 18 COMPACT M-CUBE cordless jigsaw including:
1
x
Case insert for MASTER/M-CUBE power tools
CASEINRT-(APS 18 COMPACT)-8.4.2
Description:
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
1
x
Description:
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
2
x
Rechargeable battery Li-ion 18 V BASIC M-CUBE
BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC
MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity:
2
x
1
x
Description:
ALG 18/6 FAST
Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!