ASME B18.2.1 steel GR5 zinc-plated UNF
ASME B18.2.1 steel GR5 zinc-plated UNF
SCR-HCS-GR5-(ZN)-5/8_18X2 1/2
Art.-no.
7001063250
EAN 4057709275006
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/8 in |
Length (l1) | 2 1/2 in |
Thread type | UNF |
Head height (k1) | 0.390 in |
External drive (s1) | WS15/16 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 15/16 inch |