Welcome to Würth Slowakia For trade customers only

ASSY 3.0 A2 Particle board screw

SCR-RSDCS-WO-A2-AW20-5X50/42

Art.-no. 018025050

EAN 4050642862975

Price for selected packaging unit
ASSY 3.0 A2 Particle board screw

Art.-no. 018025050

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for fixing fences, balconies, walkways, play equipment in permanently exposed outdoor environments.

A2 stainless steel, full thread, raised countersunk head, AW drive


Connects the wood instead of splitting it



Asymmetrical single-start thread, high load capacity at high speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional chipboard screws

  • Double thread: 3.0 mm to 4.5 mm

  • Coarse thread: 5.0-12.0 mm


AW recess for more power


  • Optimal power transmission

  • Excellent tight fit

  • Quick find

  • Screw positions securely

  • Almost no cam-out

  • No wobbling

  • No damage to surface coat of screw


Ring thread: less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread

  • Ring thread: 3.0 mm to 4.5 mm


Material


  • Corrosion-resistant, austenitic stainless steel (1.4301; 1.4567)
Notice

Pre-drilling to the core diameter in solid hard woods


ASSY 3.0 A2 are resistant to acid to a limited extent and are not suitable for use in atmospheres containing chlorine gas.



To attach metals to wood, machine a precise cut-out in the metal tab.



ASSY 3.0 chipboard screws are optimised for use in engineered wood. Use in plastic fixings may cause a reduction in the admissible load. Therefore, we recommend only using screws without optimised thread tips (drill tip, counter thread, ring thread, serrated edge, self-clearing groove etc.) in plastic fixings, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).



The range of applications of the various stainless steels is detailed in the following table issued by the ISER (German Information Office for Rustproof Stainless Steel, Non-Rusting Steels for Various Environmental Conditions, www.edelstahl-rostfrei.de, Information Sheet 828). Rustproof stainless steels (e.g. material no. 1.4016) are recommended in terms of atmospheric conditions only for use in a rural environment, and in this respect only subject to significant restrictions. We therefore recommend only using austenitic stainless steels for outdoor applications, taking the environmental conditions into account. A4 stainless steel is especially suitable for use in an industrial atmosphere and for use near the sea.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The ASSY 3.0 A2 made from corrosion-resistant, austenitic stainless steel is designed especially for applications outdoors, in damp rooms and in salty atmospheres

Instructions

For coniferous wood or wood-based materials made from softwood, make the fitting without a bradawl. To reduce the edge distances make a predrilled hole according to the core diameter. When screwing into hardwood, drill according to ETA-11/0190.

Nominal diameter (d)

5 mm

Length (l)

50 mm

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Single start thread

Thread length (lg)

42 mm

Core diameter

3.2 mm

Shape of tip

Tip with ring thread

Angle of the tip

30 Degree

Head type

Raised countersunk head

Head diameter (dh)

9.6 mm

Head height (k)

4.1 mm

Internal drive

AW20

Material

Stainless steel A2

Surface

Plain

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Product weight (per item)

4.844 g

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Façades, Terrace, Fence, Structural woodwork, Wet areas, Balcony, Board walk, Play equipment, Outdoors

Screw requiring approval

Yes

Approval

ETA-11/0190

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information