ASSY® 3.0 zinc-plated blue chipboard screw
ASSY 3.0 steel zinc plated FT countersunk head AW
SCR-CS-WO-AW10-(A2K)-3X16/13
Art.-no. 017003016
EAN 4049557042237
				
				
				Register now and access more than 125,000 products
Galvanised steel, blue coated, full thread, countersunk head, AW drive
Joins wood instead of splitting it
Asymmetrical thread – greater speed
- Low screw-in torque
 - High over-turning force
 - Faster screwing than conventional particle board screws
 - Double thread: 3.0–4.5 mm
 
AW drive — more power
- Optimal force transmission
 - Excellent fit
 - Rapid finding
 - Screw settles securely
 - Virtually no unscrewing of bit
 - No wobbling
 - No damage to surface coating of screw
 - Only 5 bit sizes for diameters 3.0 to 12.0 mm
 
Ring thread — less tendency of the wood to split, very few blow-outs
- Low splitting forces, in particular when screwing close to edges
 - Reduction of screw-in torque
 - Punch effect of ring thread largely prevents blow-outs
 
The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.
To attach metals to wood, machine a precise cutout in the metal tab.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.
Datasheets(X)
CAD data (available after login)
When screwing into hardwood, drill according to ETA-11/0190.
![]()  | |
Nominal diameter (d)  | 3 mm  | 
Length (l)  | 16 mm  | 
Head type  | Countersunk head  | 
Head diameter (dh)  | 5.9 mm  | 
Head height (k)  | 2.05 mm  | 
Internal drive  | AW10  | 
Thread type  | Wood screw thread  | 
Thread design  | Full thread  | 
Thread form  | Double start thread  | 
Thread length (lg)  | 13 mm  | 
Core diameter  | 1.95 mm  | 
Shape of tip  | Tip with ring thread  | 
Angle of the tip  | 20 Degree  | 
Material  | Hardened steel  | 
Surface  | Zinc plated  | 
Colour  | Silver  | 
Min./max. screw-in angle  | 0-90 Degree  | 
Product weight (per item)  | 0.600 g  | 
Suitable for use in the following materials  | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood  | 
Area of application  | Universal, Furniture, Cabinet, Fitting  | 
Approval  | ETA-11/0190  | 
Screw requiring approval  | Yes  | 
RoHS-compliant  | Yes  | 
						
					
				ASSY-SYSTEM CASE SET
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
