Welcome to Würth Slowakia For trade customers only

ASSY 4 A2 CS screw for furniture fittings A2 stainless steel plain full thread countersunk head

SCR-CS-WO-A2-RW20-4X16/12

Art.-no. 018724016

EAN 4061975614476

Price for selected packaging unit
ASSY 4 A2 CS screw for furniture fittings A2 stainless steel plain full thread countersunk head

Art.-no. 018724016

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Full-thread screw made of high-quality austenitic A2 stainless steel with countersunk head for fixing metal profiles or fittings in wood in outdoor areas exposed to the elements or interior applications constantly exposed to corrosion

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Form-fitting connection to metal fittings or in wooden products with high bulk density


  • For fitting connection with full-thread steel screws

  • Perfect fit of 90° head in fitting parts with metal countersinks

  • Pulls together without head milling due to lack of milling elements below the head

  • The head is inserted by pressing


Higher breaking torque


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the single thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


Stainless mounting for accessible wood connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A2 stainless steel

  • Can be used in rural or urban environments or industrial atmospheres without significant exposure to chlorides or SO2

  • With friction-reducing slide coating for easy fastening
Proof of Performance

ETA-11/0190 approved

Notice
  • Austenitic stainless steel is characterised by a high degree of corrosion resistance against aggressive industrial air, sea air, tap water, river water, mine water and salt water, as well as woods containing tannic acid. It has limited resistance to acid and is not suitable for atmospheres containing chlorine gas

  • We recommend using the Würth software or corresponding design aids for planning and designing your installation. Dimensioning of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in timber and engineered woods. For applications in plastic fixings where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel-wood connections designed for tensile forces


The full thread starting immediately below the head allows for e.g. fitting-wood or sheet material-wood connections designed for tensile forces with high load-bearing capacity. Greater screw pull-out force is achieved by the maximum thread length.



Can be used for outdoor applications and utilisation class 3

Instructions
  • ASSY screws are approved for quasi-static loads

  • For optimum use of the screw, the right-size RW bit must be used

  • Full-thread screws are suitable for secure mounting of fittings or thin materials. The screw length to be selected should be less than the plate thickness of substrate the screw is to be driven in

  • If countersunk head screws are used for a metal-to-wood mounting, the metal to be connected must be provided with suitable countersunk holes

Nominal diameter (d)

4 mm

Length (l)

16 mm

Head type

Countersunk head

Head diameter (dh)

8 mm

Head height (k)

2.5 mm

Internal drive

RW20

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Single start thread

Thread length (lg)

12 mm

Core diameter

2.5 mm

Shape of tip

Tip with hilltop milling cutter

Angle of the tip

28 Degree

Material

Stainless steel A2

Surface

Plain

Min./max. screw-in angle

45-90 Degree

Product weight (per item)

1.060 g

Suitable for use in the following materials

Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL

Area of application

Façades, Terrace, Fence, Structural woodwork, Wet areas, Balcony, Board walk, Play equipment, Outdoors

Suitable machines

Würth BS 12-A Power, Würth BS 14-A Combi

RoHS-compliant

Yes

Minimum clearances for non-pre-drilled screws in wooden components ρk ≤ 420 kg/m3
Screw diameter Male thread diameter in mm Screw diameter Male thread diameter in mm
Dia. 3 to 4.5 mm Dia. 5 to 14 mm 3 3,5 4 4,5 5 6 Dia. 3 to 4.5 mm Dia. 5 to 14 mm 3 3,5 4 4,5 5 6
a1 10 x d 12 x d 30 35 40 45 60 72 5 x d 5 x d 15 18 20 23 25 30
a2 5 x d 5 x d 15 17,5 20 22,5 25 30 5 x d 5 x d 15 18 20 23 25 30
a3,t 15 x d 15 x d 45 52,5 60 67,5 75 90 10 x d 10 x d 30 35 40 45 50 60
a3,c 10 x d 10 x d 30 35 40 45 50 60 10 x d 10 x d 30 35 40 45 50 60
a4,t 5 x d 5 x d 15 17,5 20 22,5 25 30 7 x d 10 x d 21 25 28 32 50 60
a4,c 5 x d 5 x d 15 17,5 20 22,5 25 30 5 x d 5 x d 15 18 20 23 25 30
1) The minimum clearances are specified in accordance with DIN EN 1995-1-1 tab. 8.2 for non-pre-drilled nail holes, where d is the male thread diameter
2) The minimum distances between 0° < α < 90° force to the direction of the grain can be calculated more precisely in accordance with DIN EN 1995-1-1 tab. 8.2
Shear load
Bracket between force and grain direction α = 0° Bracket between force and grain direction α = 90°
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

The perfect bit for the new generation of ASSY screws
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L50MM

The perfect bit for the new generation of ASSY screws
x 5 pcs
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L120MM

The perfect bit for the new generation of ASSY screws
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information