ASSY® 4 CSMP universal screw collated Steel zinc plated partial thread countersunk milling pocket head
ASSY 4 CSMP coll. steel zn PT cs milling pocket RW
SCR-CSMP-MG/HOHE-RW20-(A2K)-4X45/29
Art.-no. 0163114045
EAN 4061975619402
 
				 
				 
				 
				 
				 
				 
				 
				Register now and access more than 125,000 products
Ideal power transmission thanks to RW drive
- More power due to larger contact area at the bit
- More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit
- Fewer bit changes, 1 bit for many screw diameters
- Compatibility with previous AW drive
No over-tightening or stripping with high feed performance
- Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread
- Better anchoring thanks to higher thread flanks
Smooth thread start ensures optimised recessing and biting of the screw
- Low gap effect due to displacement effect of the dome-shaped milling elements in the tip
- Friction-reduced thread rotation allows reduction of the screw-in force to be applied
- We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm
- Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if atmosphere contains chlorine, HCR stainless steel screws
- ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
Datasheets(X)
For the serial production of wood-wood connections designed to pull together
The partial thread starting immediately below the shank allows for wood-wood connections designed to pull together. The screw thread is positioned entirely in the lower component once screwed in.
For applications in utilisation class 1 and utilisation class 2 (from ∅ > 4 mm)
- High-quality surface protection zinc blue passivated chromium(VI)-free, up to ∅ 4 mm A2K 5 µm, from ∅ 4.5 mm A3K 8 µm layer thickness
- Suitable for use in utilisation class 1 (interior) and from a ∅ > 4 mm in utilisation class 2 (wet area or covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
- For screws from ∅ 4.5 mm with zinc layer thickness 8 µm with Cr(III) passivation, the requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D)
- ASSY screws are approved for quasi-static loads
- For optimum use of the screw, the right-size RW bit must be used
- Partial-thread screws are ideal for connecting wooden components. To achieve optimum assembly of the components, the components to be fixed must not be thicker than the length of the shank
|  | |
| Nominal diameter (d) | 4 mm | 
| Length (l) | 45 mm | 
| Thread length (lg) | 29 mm | 
| Head type | Countersunk milling pocket head | 
| Head details | Milling pockets | 
| Head diameter (dh) | 8 mm | 
| Head height (k) | 2.5 mm | 
| Internal drive | RW20 | 
| Thread type | Wood screw thread | 
| Thread design | Partial thread | 
| Thread form | Coarse thread | 
| Core diameter | 2.5 mm | 
| Shape of tip | Tip with hilltop milling cutter | 
| Angle of the tip | 34 Degree | 
| Material | Hardened steel | 
| Surface | Zinc plated | 
| Colour | Silver | 
| Min./max. screw-in angle | 0-90 Degree | 
| Suitable for use in the following materials | Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL | 
| Area of application | Fitting, Cabinet, Universal, Furniture | 
| Suitable machines | Würth ASSYmat 50 with HS 16, Würth ASSYmat 80 with conversion set | 
| Screw requiring approval | Yes | 
| Approval | ETA-11/0190 | 
| RoHS-compliant | Yes | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
 
 
 
