ASSY 4 HCR 1.4529 CS swimming pool screw Stainless steel highly corrosion resistant 1.4529 plain partial thread countersunk head
SCR-CS-HCR-1.4529-RW20-4X40/24
Art.-no. 0187904040
EAN 4061975616579
Register now and access more than 125,000 products
Ideal power transmission thanks to RW drive
- More power due to larger contact area at the bit
- More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit
- Fewer bit changes, one bit for many screw diameters
- Compatibility with previous AW drive
Form-fitting connection to metal fittings or in wooden products with high bulk density
- For fitting connection with full-thread steel screws
- Perfect fit of 90° head in fitting parts with metal countersinks
- Pulls together without head milling due to lack of milling elements below the head
- The head is inserted by pressing
Higher breaking torque
- Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the single thread
- Better anchoring thanks to higher thread flanks
Smooth thread start ensures optimised recessing and biting of the screw
- Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip
- Friction-reduced thread rotation allows reduction of the screw-in force to be applied
Suitable for extremely chlorine-laden areas, with simultaneous SO2-, exposure to chlorine gas and high temperatures
- Made of high corrosion-resistant, austenitic, non-magnetic and non-rusting stainless steel, class HCR (high corrosion resistant) 1.4529
- Can be used in outdoor areas exposed to the elements, areas with spray water or foggy areas or industrial atmosphere with extreme chlorides exposure at simultaneous elevated concentrations of SO2 or chlorine gas and high temperature and with significant concentration of pollutants in the absence of cleaning, e.g. swimming pool or tunnel construction
- Corrosion resistance class KWK V
- ASSY screws are approved for quasi-static loads
- For optimal use of the screw, use the RW bit that fits exactly
- Partial-thread screws are ideal for connecting timber components. To ensure the components are optimally joined, the components must not be thicker than the length of the screw shank
- To avoid contact corrosion that can occur between two different metals in direct contact. In the presence of e.g. water or regular air humidity, the more noble metal facilitates the corrosion of the less noble metal. In principle, it is recommended that the product with the smaller surface area, e.g. screw, is made of the more noble metal. A shielding non-conductive layer between the metals is also recommended
Datasheets(X)
For wood-wood connections designed for combination in areas constantly exposed to corrosion
The partial thread starting immediately below the shank allows for wood-wood connections designed to pull together. The screw thread is positioned entirely in the lower component once screwed in.
Can be used for outdoor applications and utilisation class 3
- ASSY screws are approved for quasi-static loads
- For optimum use of the screw, the right-size RW bit must be used
- Partial-thread screws are ideal for connecting wooden components. To achieve optimum assembly of the components, the components to be fixed must not be thicker than the length of the shank
- To avoid contact corrosion that can occur between two different metals in direct contact. The noble metal promotes, in conjunction with e.g. water or normal humidity, corrosion of the base metal. It is generally recommended that the product with the smaller surface area, e.g. the screw, be made of the noble metal. A shielding non-conductive layer between the metals is also recommended
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 40 mm |
Head type | Countersunk head |
Head diameter (dh) | 8 mm |
Head height (k) | 2.5 mm |
Internal drive | RW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Single start thread |
Thread length (lg) | 24 mm |
Core diameter | 2.5 mm |
Shape of tip | Tip with hilltop milling cutter |
Angle of the tip | 28 Degree |
Material | High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7 |
Surface | Plain |
Min./max. screw-in angle | 0-90 Degree |
Product weight (per item) | 2.508 g |
Suitable for use in the following materials | Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL |
Area of application | Swimming pool, Outdoors, Façades, Wet areas, Timber construction, Ocean climate, Play equipment, Board walk, Terrace, Fence |
Suitable machines | Würth BS 12-A Power, Würth BS 14-A Combi |
Approval | ETA-11/0190 |
Screw requiring approval | Yes |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
