Welcome to Würth Slowakia For trade customers only

ASSY®plus 4 A4 P CSMR60 wood façade screw A4 stainless steel plain partial thread with underhead thread countersunk head 60°

ASSYplus 4 A4 P CSMR60 sst A4 sm cs mill head RW
SCR-CSMR60-DBIT-P-A4-RW20-4,5X40/18

Art.-no. 0169404540

EAN 4062856231270

Price for selected packaging unit
ASSY®plus 4 A4 P CSMR60 wood façade screw A4 stainless steel plain partial thread with underhead thread countersunk head 60°

Art.-no. 0169404540

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special partial-thread screw with underhead thread with high tightening effect made of high-quality, austenitic A4 stainless steel with small countersunk head and milling ribs for flat gap-free attachment close to edges, without predrilling, of wooden façades, skirting boards, fences etc. made of durable hardwood in outdoor areas constantly exposed to weathering

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Easy countersinking in hardwood/softwood with high knot content as well as hard wood fibreboards


  • Small 60° countersunk head and therefore narrower geometry for use in seams or with tongue-and-groove connections

  • Reduced splitting of component to be mounted when immersing the screw

  • Very high milling performance due to milling ribs located at the countersunk head


Maximum reliability of the screw connection due to asymmetrical single thread


  • Optimal matching of drill tip and thread geometry

  • Excellent anchoring in wood due to asymmetrical arrangement of thread flanks


Precise positioning and very clean drilling due to advanced centring drill tip


  • Positioning and drilling without chipping

  • Maximum drilling performance and precise drilling process through drilling cutting edges (similar to Forstner bits)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick screwing due to gentle start of thread


Stainless and acid-resistant mounting for inaccessible wood connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A4 stainless steel

  • Can be used in rural or urban environments or industrial atmospheres with moderate exposure to chlorides or SO2 or in coastal regions

  • For connecting woods rich in tannic acids

  • With friction-reducing slide coating for easy screwing
Notice
  • Austenitic stainless steel is characterised by a high degree of corrosion resistance against aggressive industrial air, sea air, tap water, river water, mine water and salt water, as well as woods containing tannic acid. It is resistant to acid to a certain extent and not suitable for atmospheres containing chlorine gas

  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensions of the ASSY screws can be carried out in the Würth timber construction software from a ∅ of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting two wooden elements without assembly gap


The underhead thread beneath the head with reduced thread pitch and enlarged external diameter allows two wooden elements to be connected without assembly gap. A flush connection of the screw head with the material surface is possible.

Instructions
  • For optimum use of the screw, the right-size RW bit must be used

  • Partial-thread screws are ideal for connecting wooden components. To achieve optimum assembly of the components, the components to be fixed must not be thicker than the length of the shank

  • ASSY screws are approved for quasi-static loads

Nominal diameter (d)

4.5 mm

Length (l)

40 mm

Thread length (lg) (lg)

18 mm

Screw-thread length with drill tip (b) (b)

21.5 mm

Head type

Countersunk head 60 degree

Head details

Milling ribs

Head diameter (dh)

7.0 mm

Head height (k)

3.9 mm

Internal drive

RW20

Thread type

Wood screw thread

Thread design

Partial thread with underhead thread

Shaft length

5 mm

Thread form

Coarse thread

Nominal diameter 2

5.0 mm

Core diameter

2.9 mm

Shape of tip

Centring drilling tip

Material

Stainless steel A4

Surface

Plain

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

Softwood, Hardwood, OSB, Chipboard, Plywood, Building panels, Solid wood panel (SWP)

Area of application

Façades, Fence, Balcony, Timber construction, Outdoors

Approval

ETA-11/0190

Product weight (per item)

3.200 g

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

The perfect bit for the new generation of ASSY screws
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L50MM

The perfect bit for the new generation of ASSY screws
x 5 pcs
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L120MM

The perfect bit for the new generation of ASSY screws
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information