ASSY®plus FT combination timber screw
ASSYplus steel zinc ptd. full thread hex. head AW
SCR-COMBI-WO-VG-AW40-(A3K)-10X120/100
ASSYPLUS VG
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148332.jpg)
Register now and access more than 125,000 products
Hardened steel, blue passivated (A3K), combi head, AW drive, end mill, full thread, drill bit tip
Connects the wood instead of splitting it
Advantages
- Ideal for mounting steel elements (predominantly stressed with shear loads) on wood
- Lower number of screws thanks to high resistance to extraction and shear
- Ideal fit in round holes thanks to hexagonal combi head with integrated shank expansion
- Reduced metal formats and wooden cross sections due to very short edge distances (as with pre-drilling)
- Easier joining thanks to permitted positioning holes
- Suitable for universal use thanks to screw-in angle 0°–90°
- Approval for hardwood, KERTO/LVL, cross laminated timber and other wooden materials
- Application in utilisation class 1 and 2 in line with EN 1995:2013
Combi head
- With reinforced shaft neck for high power transmission and a precise fit
AW drive – more power
- Optimum transmission of forces
- Excellent fit, rapid finding, no wobbling
- Screw settles securely, virtually no unscrewing of bit
thread
- Symmetrical full thread for high load-bearing capacity.
- Plastic non-friction coating: Enables easy screwing in and reduces the screw-in torque
Drill tip
- Extremely short permitted edge distances e.g. 3xd - d = 8 mm - 60 mm carrier
- No pre-drilling required
Material
- High-strength steel for high breaking torque
Surface
- Blue passivated, A3K, Cr III, min. 8 µm
Do not use the screw in applications exposed directly to the elements, in humid rooms or in atmospheres containing chlorine gas.
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
Datasheets(X)
- Fastening steel parts to wooden components
- Timber construction, woodworking
- Utilisation classes 1 and 2
When screwing into hardwood, pre-drill according to ETA-11/0190.
You can use the Würth timber dimensioning software (online or download for offline work) for an individualised structural recommendation. For basic standard applications, please refer to the calculation tables at www.wuerth.de/assy.
![]() | |
Nominal diameter (d) | 10 mm |
Length (l) | 120 mm |
Head type | Hexagon head |
Head height (k) | 5 mm |
External drive | WS15 |
Internal drive | AW40 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Thread length (lg) | 100 mm |
Screw-thread length with drill tip (b) | 100 mm |
Material | Hardened steel |
Surface | Zinc plated |
Suitable for use in the following materials | Wood |
Area of application | Timber construction |
Core diameter | 6.2 mm |
Shape of tip | Drilling tip |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
RoHS-compliant | Yes |
Approval | ETA-11/0190 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!