ASSY®plus VG 4 CH construction screw Steel zinc plated full thread cylinder head
ASSYplus VG 4 CH steel zn FT cylinder head RW
SCR-CYL-WO-VG-RW50-(A3K)-10X480/442
Art.-no. 0150010480
EAN 4062856133819
				
				
				
				
				
				
				
				
				Register now and access more than 125,000 products
Ideal power transmission thanks to RW drive
- More power due to larger contact area at the bit
 - More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit
 - Fewer bit changes, one bit for many screw diameters
 - Compatibility with previous AW drive
 
Unobtrusive mounting of wooden components
- Small head diameter for unobtrusive mounting
 - Low splitting effect when countersinking the screw head
 
Highest power transmission in the tensile and compressive direction
- Symmetrical high-performance thread matched to the pre-drilling performance of the drill bit tip
 - For high-load wood/wood connections regardless of the load direction
 
Compact screw connections and small material cross-sections due to effective drill bit tip
- Extremely short permitted edge distances e.g. 3xd, making ASSY screws ∅ 8 mm usable for beam widths 60 mm
 - No pre-drilling required
 - The wood does not split and rupture
 - Little run-off of long screws
 
High strength values and ductility
- Adjusted heat treatment guarantees high strength values and high ductility
 
- We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm
 - Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas
 - ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
 
Datasheets(X)
For connections with high tensile or compressive pull-out loads and exposed wood-wood connections in structural wood construction
For applications in utilisation class 1 and 2 (from diameter > 4 mm)
- High-quality surface protection, zinc, blue-passivated chromium(VI)-free 8 µm layer thickness
 - Suitable for use in utilisation class 1 (interior) and from diameter > 4 mm in utilisation class 2 (wet area or covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
 - The requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D)
 
- ASSY screws are approved for quasi-static loads
 - For optimum use of the screw, the right-size RW bit must be used
 - In the case of transverse compression reinforcements, a pressure distribution plate must be inserted between the support bearing and the screw heads for even load transmission. The screw head must be flush with the pressure distribution plate. Use full-thread screws with a countersunk head if suitable. The steel plate thickness must be dimensioned in such a way that a uniform load distribution on the screws is guaranteed
 - For the reinforcement of wooden components at a right angle to the fibre under tensile load, at least 2 screws must be used. If the screw-in depth is least 20 x d above or below the crack-prone area, with d being the outer thread diameter of the screw, only one screw may be used
 - Full-thread screws are suitable for reinforcing and creating high-load-bearing connections of two components. Components should be connected without any gap
 - For long screws arranged in a cross shape or in a screw block with narrow edge clearances, it is advisable to drill pilot holes or use a screw-in aid to avoid intersecting of the screws
 
![]()  | |
Nominal diameter (d)  | 10 mm  | 
Length (l)  | 480 mm  | 
Thread length (lg) (lg)  | 442 mm  | 
Screw-thread length with drill tip (b) (b)  | 442 mm  | 
Head type  | Socket head  | 
Head diameter (dh)  | 13.4 mm  | 
Head height (k)  | 8 mm  | 
Internal drive  | RW50  | 
Thread type  | Wood screw thread  | 
Thread design  | Full thread  | 
Thread form  | Single start thread  | 
Core diameter  | 6.2 mm  | 
Shape of tip  | Drilling tip  | 
Material  | Hardened steel  | 
Surface  | Zinc plated  | 
Max. screw-in angle  | 90 Degree  | 
Min. screw-in angle  | 0 Degree  | 
Suitable for use in the following materials  | Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL  | 
Area of application  | Structural woodwork, Transverse reinforcement, On rafter insulation, Lateral compression reinforcement, Beam reinforcement, Carrier doubling  | 
Approval  | ETA-11/0190  | 
Product weight (per item)  | 150.440 g  | 
RoHS-compliant  | Yes  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
