ASSYplus VG 4 CSMP construction screw Steel zinc plated full thread countersunk milling pocket head
SCR-CSMP-WO-VG-RW40-(A3K)-8X120/101
Art.-no. 0150108120
EAN 4061975609861
Register now and access more than 125,000 products
Ideal power transmission thanks to RW drive
- More power due to larger contact area at the bit
- More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit
- Fewer bit changes, one bit for many screw diameters
- Compatibility with previous AW drive
Clean countersinking in softwood or wood material
- Easy countersinking of screw head in wood thanks to optimised milling pockets
- No chipping in coated chipboards due to improved milling effect and increased number of milling pockets up to ∅ 4.5 mm
- Perfect fit of 90° head in fitting parts with metal countersinks
Visually appealing countersunk finish in wood-wood applications or precise countersunk finish in metal-wood applications thanks to innovative milled pockets
- Optimum balance between pulling together and countersinking
- Perfect countersinking in coated chipboard
- Clean finish of the countersunk head in solid wood
- Braking effect on metal and milling effect on wood
- Optimised number of milled pockets depending on the application
Highest power transmission in the tensile and compressive direction
- Symmetrical high-performance thread matched to the pre-drilling performance of the drill bit tip
- For high-load wood/wood connections regardless of the load direction
Compact screw connections and small material cross-sections due to effective drill bit tip
- Extremely short permitted edge distances e.g. 3xd, making ASSY screws ∅ 8 mm usable for beam widths 60 mm
- No pre-drilling required
- The wood does not split and rupture
- Little run-off of long screws
High strength values and ductility
- Adjusted heat treatment guarantees high strength values and high ductility
ETA-11/0190 approved
- We recommend using the Würth software or corresponding design aids for planning and designing your installation. Dimensioning of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm
- Do not use the screw in applications with direct exposure to weathering or in humid rooms with atmospheres containing chlorine gas
- ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in timber and engineered woods. For applications in plastic fixings where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
| Instructions | ||||
| Notches and openings | ||||
![]() | ![]() | ![]() | ![]() | |
| Until now, it has been necessary to create reinforcements in order to prevent the failure of support beams, for example by using glued-on wooden material panels or glued-in threaded rods. The full-thread screw ASSY plus VG provides a quick, and above all invisible, alternative to this. | ||||
| Main/secondary support beam connection | ||||
![]() | ![]() | ![]() | ![]() | |
| Until now, main/secondary support beam connections had been made with sheet metal parts, such as joist hangers. The ASSYplus VG screw provides a time-saving and invisible alternative. By screwing in the ASSYplus VG at an angle of 45°, the screws absorb the lateral forces of the connection. Ideal for application: Setting template VG-Fix | ||||
| Rafter-purlin connection | Coupling purlins | |||
![]() | ![]() | ![]() | ||
| Conventional rafter-purlin anchors require time-consuming assembly and also have a low load-bearing capacity. The ASSYplus VG therefore represents an efficient alternative. The typical weak point of a standard countersunk head screw, head pull-through, is eliminated by the ASSYplus VG. | In the construction of commercial and industrial buildings, the rafter-supporting purlins are generally formed as coupling purlins. The coupling is used to achieve more favourable wood cross-sections than with single-field beams. This new connection type saves time and money in joining and mounting. For each connection point, one ASSY SK screw is screwed in, and depending on the load, ASSY plus VG screws are screwed in at right angles. There is then no need for predrilling. The wood cross-sections can be kept small due to the short edge distances. The complex milling out of the anchors is then eliminated. Only one powerful cordless drill is required for installation. The purlins can be cut to length by the saw mill and delivered directly to the construction site. The purlins are pulled together with the ASSY SK washer head screw. No additional clamping tools are required. Dimensioning tables were prepared for the static calculation of the connections, which can be requested via the Würth salesperson. | |||
| False edge and lateral support beam reinforcement | ||||
![]() | ![]() | ![]() | ![]() | |
| It is often necessary to reinforce existing beams, especially when renovating old buildings. With the reinforcement types of false edge and lateral support beam reinforcement, the ASSY plus VG screw offers effective, cost-efficient technologies for increasing load-bearing capacity of the beams and reducing bending. | ||||
![]() | ![]() | ![]() | ![]() | |
Datasheets(X)
Universally applicable for high-load-bearing connections in structural wood construction for connections loaded on tensile or pressure steel-wood connections
The full thread starting immediately below the head allows for e.g. fitting/metal/wood or sheet material/wood connections designed for tensile forces with high load-bearing capacity. Greater screw pull-out force is achieved by the maximum thread length.
For applications in utilisation class 1 and utilisation class 2 (from ∅ > 4 mm)
- High-quality surface protection, zinc, blue-passivated chromium(VI)-free 8 µm layer thickness
- Suitable for use in utilisation class 1 (interior) and from a ∅ > 4 mm in utilisation class 2 (wet area or covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
- The requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D)
- ASSY screws are approved for quasi-static loads
- For optimum use of the screw, the right-size RW bit must be used
- In the case of transverse compression reinforcements, a pressure distribution plate must be inserted between the support bearing and the screw heads for even load transmission. The screw head must be flush with the pressure distribution plate. Use full-thread screws with a countersunk head if suitable. The steel plate thickness must be dimensioned in such a way that a uniform load distribution on the screws is guaranteed
- For the reinforcement of wooden components at a right angle to the fibre under tensile load, at least 2 screws must be used. If the screw-in depth is least 20 x d above or below the crack-prone area, with d being the outer thread diameter of the screw, only one screw may be used
- If countersunk head screws are used for a metal-to-wood mounting, the metal to be connected must be provided with suitable countersunk holes
- For a load-bearing wood-metal connection, ASSY screws must be tightened to a specific torque value. Tightening torque = required prevailing torque x 1.2 < 90% of the breaking torque
- For long screws arranged in a cross shape or in a screw block with narrow edge clearances, it is advisable to drill pilot holes or use a screw-in aid to avoid intersecting of the screws
![]() | |
Nominal diameter (d) | 8 mm |
Length (l) | 120 mm |
Thread length (lg) (lg) | 101 mm |
Screw-thread length with drill tip (b) (b) | 101 mm |
Declaration of performance (EU-CPR) | Yes |
Head type | Countersunk milling pocket head |
Head details | Milling pockets |
Head diameter (dh) | 15 mm |
Head height (k) | 4.7 mm |
Internal drive | RW40 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Core diameter | 5 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL |
Area of application | Structural woodwork, Lateral compression reinforcement, Metal wood connections, Timber construction |
Additional accessory | Bit lock |
Approval | ETA-11/0190 |
Product weight (per item) | 27.049 g |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!



















