Welcome to Würth Slowakia For trade customers only

ASSY®plus blue zinc-plated chipboard screw

SCR-CS-MPK-DBIT-AW40-(A3K)-8X320/95

Art.-no. 0165118320

EAN 4058794658156

Price for selected packaging unit
ASSY®plus blue zinc-plated chipboard screw

Art.-no. 0165118320

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal for gap-free attachment of wood-wood or wood-steel connections in dry indoor or damp areas.
Precise positioning, no rupturing

Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.

Fast screw-in

The gentle start of the thread after the drilling tip enables rapid screw-in.

Easy and clean countersinking

Easy and clean countersinking of the screw is made possible thanks to its milling pockets. Chips formed at the surface during the screwing-in process are collected.

AW drive for optimum guidance and transmission of force

Thanks to the AW drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
Notice

Available work documents:



Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.



When using these screws, the ETA-11/0190 specifications must be observed.



When selecting the screw length, keep in mind that the thread must be fully anchored into the surface.

ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWood-wood, wood-wooden material, wooden material-wood, wooden material-wooden material or wood-steel connections in dry indoor or damp areas.

Substrates: Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT), timber veneer (coniferous wood or BauBuche), OSB and chipboard.

Instructions

Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.

Nominal diameter (d)

8 mm

Length (l)

320 mm

Thread length (lg) (lg)

95 mm

Screw-thread length with drill tip (b) (b)

100.5 mm

Declaration of performance (EU-CPR)

Yes

Head type

Countersunk head

Head details

Milling pockets

Head diameter (dh)

14.5 mm

Head height (k)

4.6 mm

Internal drive

AW40

Thread type

Wood screw thread

Thread design

Partial thread

Design

With shaft

Thread form

Coarse thread

Core diameter

5.3 mm

Shape of tip

Drilling tip

Material

Hardened steel

Surface

Zinc plated

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL

Area of application

On rafter insulation, Ceiling, Hollow ceilings, Timber construction, Timber panel construction, Store construction, Rafter purlin connection, Element construction, Structural woodwork, Roof, Interior fitting

Additional accessory

Bit lock

Approval

ETA-11/0190

Product weight (per item)

64.000 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information