ASSY®plus zinc-plated blue chipboard screw
ASSYplus steel zinc plated PT top head 60° AW
SCR-TOPHEAD-DBIT-AW10-(A2K)-3X30/14
ASSYPLUS 3.0
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333431.jpg)
Register now and access more than 125,000 products
Steel, blue passivated, Top Head, partial thread, centring drilling tip, AW drive
Precise positioning, no rupturing
Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.
Fast screw-in
The gentle start of the thread after the drilling tip enables rapid screw-in.
Easy and clean countersinking
Easy and clean countersinking of the screw is made possible thanks to its milling ribs.
AW drive for optimum guidance and transmission of force
Thanks to the AW drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.
Datasheets(X)
Attachment of skirting boards and glass strips in shopfitting and interior fitting applications.
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 30 mm |
Thread length (lg) (lg) | 14 mm |
Screw-thread length with drill tip (b) (b) | 17.5 mm |
Head type | Top head 60 degree |
Head details | Milling ribs |
Head diameter (dh) | 5.25 mm |
Head height (k) | 3.55 mm |
Internal drive | AW10 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Design | With shaft |
Thread form | Single start thread |
Core diameter | 2.05 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Board ply wood (BSP) |
Area of application | Furniture |
Approval | ETA-11/0190 |
Product weight (per item) | 1.070 g |
RoHS-compliant | Yes |