AW® bit
Bit AW E 6,3 (1/4)
BIT-AW20-LUMINOUSORANGE-1/4IN-L110MM
Art.-no.
06145820
EAN 4038898652267
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
E 6.3 (1/4")
Benefits of AW drive:
- Improved force transfer
- Longer service life
- Optimum centring
- Bits have largest possible contact surface in the screw drive
Ejection forces:
Ejection forces virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.
Product information
Datasheets(X)
Tip size | AW20 |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 110 mm |