AW® bit
Bit, AW, M6 thread
BIT-AW20-LUMINOUSORANGE-M6-L45MM
Art.-no.
06146220
EAN 4024835433976
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
M6 mm thread
AW® output
Advantages over previous drive systems:
Better power transmission.
Longer service life.
Optimum centring.
Largest possible contact surface of bit in screw drive.
Ejection forces:
Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.
Product information
Datasheets(X)
Tip size | AW20 |
Drive | M6 |
Drive type | Metric thread |
Length | 45 mm |