Welcome to Würth Slowakia For trade customers only

AW® bit

Bit AW E 6,3 (1/4)
BIT-AW30-LUMINOUSYELLOW-1/4IN-L110MM

Art.-no. 06145830
EAN 4038898652502

Price for selected packaging unit
AW® bit

Art.-no. 06145830

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

E 6.3 (1/4")

Benefits of AW drive:


  • Improved force transfer

  • Longer service life

  • Optimum centring

  • Bits have largest possible contact surface in the screw drive


Ejection forces:


Ejection forces virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

AW30

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Länge

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information