AW® bit
Bit, AW, C 8.0 (5/16)
BIT-AW30-LUMINOUSYELLOW-5/16IN-L32MM
Art.-no.
06145530
EAN 4011231513401
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
C 8.0 (5/16")
AW® tip
Advantages over previous drive systems:
Better transmission of forces.
Longer service life.
Optimum centring
Largest possible contact surface of bit in screw drive.
Ejection forces:
Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.
Product information
Datasheets(X)
Tip size | AW30 |
Drive | C 8.0 (5/16 inch) |
Drive type | Outer hexagon |
Length | 32 mm |