Welcome to Würth Slowakia For trade customers only

AW® bit C 6.3 (1/4 inch)

Bit, AW, ZEBRA C 6.3 (1/4)
BIT-AW10-PINK-1/4IN-L25MM

Art.-no. 061412510
EAN 4038898000846

Price for selected packaging unit
AW® bit C 6.3 (1/4 inch)

Art.-no. 061412510

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Of course, bit and bit holder can also be used separately. However, the full efficacy of the system is only achieved in combination, particularly in continuous professional applications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

AW10

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information