AWS 18-125 P COMPACT M-CUBE cordless angle grinder
Cordless angle grinder AWS 18-125 P COMPACT-1
ANGLGRIND-CORDL-(AWS 18-125P C-1)-2X5AH
MASTER M-CUBE
Art.-no.
5701446002
EAN 4099618047701
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
- Continuous motor monitoring switches the motor off prematurely in the event of blockage, overloading or overheating
- Efficient, low-maintenance and brushless EC motor with long service life
- Cover grilles on the ventilation slots provide additional protection against chips
- Safe working due to the dead man's switch and the brake function that quickly stops the disc when the switch is released.
- Quick adaptation to various applications is made possible due to the quick-action clamping nut system and the protective cover, which ensure quick, easy and tool-free adjustment
- Convenient, low-fatigue work due to the compact, ergonomic design with additional anti-vibration handle for even greater comfort
Product information
Datasheets(X)
Thread type x spindle-thread diameter | M14 |
Nominal voltage | 18 V/DC |
Max. idle speed | 9500 rpm |
Max. cutting disc diameter. | 125 mm |
Weight of machine without rechargeable battery | 1.98 kg |
Rechargeable battery/battery capacity | 5 Ah |
AWS 18-125 P COMPACT M-CUBE cordless angle grinder including:
1
x
Description:
500 x 380 x 195 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
2
x
18 V M-CUBE W-CONNECT Li-ion rechargeable battery
BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)
MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
The most powerful, fast-charging and long-lasting rechargeable battery in the M-CUBE family. The compact, powerful and durable 18 V Li-ion rechargeable battery is ideal for professional and universal use.
Quantity:
2
x
1
x
Description:
ALG 18/6 FAST
Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
Quantity:
1
x

1
x
Case insert for MASTER/M-CUBE power tools
CASEINRT-(AWS 18 COMPACT)-8.4.3
MASTER M-CUBE ZUBEHÖR
Description:
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!