Welcome to Würth Slowakia For trade customers only

Abrasive cloth

Abrasive cloth, sheets
ABRCLTH-BOW-KPR-G40-230X280MM

Art.-no. 067400040

EAN 4052703996155

Price for selected packaging unit
Abrasive cloth

Art.-no. 067400040

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Highly flexible hand abrasive cloth for sanding metal by hand.

Sheet material



Extremely flexible J-fabric


Excellent tearing behaviour. Effortless, clean and completely straight tearing in all desired widths and lengths.



Full synthetic resin bonding


Long service life. Excellent grain adhesion under extreme loads even in the edge zones.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For refining or roughening up surfaces, deburring, for sanding edges and curves, profiles and fillets, for derusting and for processing plastics.


Areas of application: Metalworking companies of all kinds, e.g. tool manufacturing and construction of jigs and fixtures, mechanical engineering, metalworking, engine construction, locksmith's shops, mechanical and electrical motor vehicle systems, electrical engineering companies, aluminium and stainless steel processing companies.


Materials to be processed: Metals, non-ferrous metals, steel, stainless steel, cast metal, aluminium alloys and plastics, e.g. GFRP.

Length

280 mm

Width

230 mm

Grid size

40

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information