Abrasive flap disc Klingspor SMT 624 Supra
Lamella flap disc Klingspor SMT 624
FLPDISC-KLINGSPOR-322772-D125X22-G40
Art.-no.
1971013102
EAN 4014855219674
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Grid size | 40 |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 12200 rpm |
Material of abrasive medium | Zirconium conrundum |