Acqua coin deposit lock
Coin return lock, Acqua
COINLOK-PLEDGE-PLA-MOISTRES-L
Art.-no. 0683530673
EAN 4049557416151
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Moisture-resistant
- For 1-euro/50-cent coins
- Front panel and housing made of ABS
- Cylinder and bolt made of plastic (PA 66 30GF)
- IP protection: IP64
- Humidity class: > 200 hours at 55°C and 95 % humidity
Product information
Datasheets(X)
![]() | |
Material | Plastic |
Design | Left |
Backset | 29.6 mm |
Type of closure | Keyed different |
Key number | EM 001 - 700 |
