Adapter for NOX and particle sensor socket
Adapter for NOX and particle sensor socket
OPERATING-SOCKET-F-HEX32MM-1/2ZO
Art.-no.
1952006077
EAN 4065746510066
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- High-quality chrome-vanadium steel ensures excellent durability and longevity
- The hexagon drive type ensures optimal power transmission and a secure fit
- Compact design makes it ideal for use in hard-to-reach places
Product information
Datasheets(X)
Application area
Ideal for the installation and removal of NOX and particulate sensors.
Width across flats (SW) | 32 mm |
Length (L) | 77 mm |
Outer diameter (d) | 42 mm |
Material | Chrome-vanadium steel |
External dimension of wrench head (dk) | 26 mm |
Tip type | Hexagon |