Welcome to Würth Slowakia For trade customers only

Adapter set 6-in-2, professional 2 pieces

6-in-2 adapter set, 2 pcs
ADAPT-SET-CV-6IN2-2PCS

Art.-no. 1952001365

EAN 4046777026351

Price for selected packaging unit
Adapter set 6-in-2, professional 2 pieces

Art.-no. 1952001365

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This set allows you to easily secure sockets to tools, for example.

2 instead of 6 adapters


A movable square socket pin fits adapters according to your needs and thus replaces standard adapters. You can use these to both reduce as well as enlarge



Scope of delivery:


  • 1x size 1: 1/4 inch to 3/8 inch; length: 50 mm

  • 1x size 2: 3/8 inch to 1/2 inch; length: 65 mm

  • When combined, 1/4 inch to 1/2 inch also possible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

2 PCS

Product weight (per item)

230.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information