Welcome to Würth Slowakia For trade customers only

Adhesive weight for trucks and buses with lightweight alloy rims

BAW-TR-ADH-LMR-COAT-125G

Art.-no. 0832551125

EAN 4045989401161

Price for selected packaging unit
Adhesive weight for trucks and buses with lightweight alloy rims

Art.-no. 0832551125

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Balance counterweight for wheel
  • Original parts from: VOLVO, EVOBUS, MERCEDES-BENZ, RENAULT, MAN, SCANIA

  • For rims in light alloy for industrial vehicles

  • Film with overhanging edge for better use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

125 g

Material

Lead

Length

60 mm

Width

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information