Adjustable clamp screw tap, extra long For the repair and cleaning of the mounting thread of injector adjustable clamps deep in the cylinder head
Deep screw tap extra long
DPTHRTAP-SCRWTAP-EXTRALNG-M6X1,00
Art.-no.
1952006004
EAN 4065746287142
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For the repair and cleaning of the mounting thread of injector adjustable clamps deep in the cylinder head
- Repair possible without removing the valve cover
- Special drill bit with TIN coating, extra long 150 mm
Product information
Datasheets(X)
Application area
Universally suitable for common-rail diesel engines such as VW, Audi, Seat, Skoda, Fiat, Jeep, Mercedes, Peugeot, Citroen etc.
Male thread | 6 mm |
Length | 160 mm |
Material | Hardened steel |
Product weight (per item) | 150.000 g |