Adjusting ring, type A
DIN 705 with DIN 913 steel zinc plated shape A
ADJRG-DIN705-A-DIN913-(A2K)-D10
Art.-no.
462910010
EAN 4048539606283
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 705 galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 10 mm |
Außendurchmesser (d2) | 20 mm |
Largeur (b1) | 10 mm |
Thread type x diameter of set screw | M 5 mm |
Standards | DIN 705 |
Form | A |
Matière | Steel |
Finition | Zinc plated |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |