Welcome to Würth Slowakia For trade customers only

W-PS autoclaved aerated concrete screw with pan head, zinc-plated steel

AERACONCSCR-PANHD-(W-PS)-(A2K)-2-8X80

Art.-no. 5903108080

EAN 4062856082803

Price for selected packaging unit
W-PS autoclaved aerated concrete screw with pan head, zinc-plated steel

Art.-no. 5903108080

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For secondary attachments in aerated concrete. Design with pan head, zinc plated steel
  • Quick and easy assembly

  • For anchoring light loads in aerated concrete

  • For in-place installation

  • The undercut anchor transfers the force to the base

  • Easily removable
Create the drill hole
Screw in the screw
Screw inside
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For secondary attachments in aerated concrete. For mounting wooden and metal substructures, metal rails, metal profiles, brackets, light shelving, light cabinets, etc.

Instructions

The autoclaved aerated concrete screw is used in in-place installation. Pre-drilling achieves a higher load capacity. The screw is screwed in by hand or using a drill driver with a torque limit.


1. Pre-drill: drill the hole and remove the drill cuttings


2. Use the attachment to screw the screw into the base material


3. The screw head must lie flat against the attachment. Do not overtighten the screw. If using a drill driver, a torque limit must be set in advance in setting tests

Anchor diameter

8 mm

Anchor length (l)

80 mm

Material

Steel

Surface of the screw

Zinc plated

Embedding depth (h nom)

80 mm

Attachment height (t fix)

2 mm

Head type

Pan head

Internal drive

TX30

Approval

No

Head diameter

12 mm

Head height

3 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal holder E 6.3 (1/4) with quick-change chuck

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

x 1 pcs
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Short design for all common TX screw sizes
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D4-L75-WL39MM

Drills through virtually any material
x 2 pcs
Suction bell

CONTAINMENTCAP-F.BLWOUTPMP

Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes
Impact tool assortment

IMPTL-AERATED-CONCRETE

For making drill holes in aerated concrete
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information