Adjusting ring, type A
DIN 705 with DIN 913 steel zinc plated shape A
ADJRG-DIN705-A-DIN913-(A2K)-D80
Art.-no.
462910080
EAN 4048539606948
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 705 galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 80 mm |
Outer diameter (d2) | 110 mm |
Width (b1) | 22 mm |
Thread type x diameter of set screw | M 12 mm |
Standards | DIN 705 |
Form | A |
Material | Steel |
Surface | Zinc plated |
Number of set screws | 2 PCS |
RoHS-compliant | Yes |