Welcome to Würth Slowakia For trade customers only

Adjusting ring, type A DIN 705, zinc plated steel

DIN 705 with DIN 913 steel zinc plated shape A
ADJRG-DIN705-A-DIN913-(A2K)-D24

Art.-no. 462910024

EAN 4057709877002

Price for selected packaging unit
Adjusting ring, type A DIN 705, zinc plated steel

Art.-no. 462910024

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

24 mm

Outer diameter (d2)

40 mm

Width (b1)

16 mm

Thread type x diameter of set screw

M 8 mm

Standards

DIN 705

Form

A

Material

Steel

Surface

Zinc plated

Number of set screws

1 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information