Welcome to Würth Slowakia For trade customers only

Solar stainless steel corrugated pipe

CORPIP-SST-PREINSULATED-DN16-DD20-L20M

Art.-no. 0886004020

EAN 4038898969600

Price for selected packaging unit
Solar stainless steel corrugated pipe

Art.-no. 0886004020

Price for selected packaging unit
Quantity
PU
x 20 m

Exclusively for trade customers

Register now and access more than 125,000 products

Pre-insulated with flexen® solar fleece including sensor cable
  • Temperature resistance up to +220 °C

  • Building material class B1 = flame-retardant

  • The loss of heat corresponds to the two individually installed pipelines, which are 100 % insulated in accordance with the German Building Energy Act (GEG)

  • The flexible insulation can also be adapted to difficult installation conditions

  • Can be bent by hand, though still robust and kink-resistant

  • Easy and secure creation of a connection with plug-in screw connection or shaping device

  • Already equipped with union nut on one end

  • Tear-resistant, UV-resistant outer skin

  • On rolls (up to 40 m). Can be shortened to individual lengths, less wastage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For piping in indoor and outdoor thermal solar installations

Material

Stainless steel A2, 1.4301

Insulating material

PES fleece

Material of outer layer

PE - Polyethylene

Insulating-material thickness

20 mm

Colour

Black

DN nominal width

DN 16

Length of roll

20 m

Min./max. temperature resistance

-60 to 220 °C

Max. short-term temperature resistance

230 °C

Heat conductance λ

0.040 W/(m*K)

Heat conductance λ conditions

at 40°C average temperature

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102

Max. operating pressure

22 bar

Conditions for operating pressure

at 20°C medium temperature

Bending radius

25 mm

Ultraviolet resistance

Yes

Wall thickness (t)

0.3 mm

Internal diameter (d1)

15.7 mm

Outer diameter (d2)

20 mm

Height (H)

60 mm

Width (B)

103 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pipe cutters for Universal and Solar corrugated stainless steel pipes

PIPCTR-CORRUGATEDPIPE

For a clean, burr-free cut in the trough
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Union nut

UNNUT-BRS-DN16-G3/4IN

x 40 pcs
Double nipple

DBNPL-MS-ET-G3/4XR3/4IN

x 15 pcs
Plug-in screw connection with clamping ring

PSHINFITT-DN16X18

Metallically sealing screw connection for simple connection of stainless-steel corrugated pipe to other pipes, systems and devices
x 6 pcs
Solar double pipe clamp

DBPIPCLMP-F.CORPIP-PA-BLCK

Simple, fast mounting on insulated pipe with click lock
x 28 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information