Welcome to Würth Slowakia For trade customers only

Aerated concrete anchor W-GB

Aerated concrete anchor W-GB
DWL-(W-GB)-PLA-14X75

Art.-no. 090350 14

EAN 4011231846998

Price for selected packaging unit
Aerated concrete anchor W-GB

Art.-no. 090350 14

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Plastic anchor designed specifically for aerated concrete
  • Three-segment plastic anchor specifically for use in aerated concrete

  • Three-way division for almost positive locking anchoring in soft, aerated concrete

  • Matched to specific screw diameters

  • Attachment with pre-positioned installation

  • When the anchor is tapped into the pre-drilled hole, the segments that protrude over the core diameter burrow into the aerated concrete. As a result, positive locking occurs when the screw is then inserted.

  • For installation, we recommend the ASSY®-D plug screw
Create the drill hole
Clean the drill hole
Knock in anchor until flush
Set component in place and screw in screw
Finished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • In aerated concrete PB2 (compressive strength 2.5 N/mm²) and PB4 (5 N/mm²)

  • Façade and roof structures made of wood and metal

  • Cable ducts, switches, lights, fuse boxes, cable clamps

  • Pipe clamps, toilet and washbasin fixings

  • Wall mounted cupboards, skirting boards

Anchor diameter

14 mm

Anchor length (l)

75 mm

Anchoring depth (h v)

75 mm

Nominal drill-bit diameter (d 0)

14 mm

Drill hole depth (t)

85 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information