Universal protector GPN 900 A
PLG-GPN900-A8,9-NATURE
Art.-no. 059890089
EAN 4053478085440
Register now and access more than 125,000 products
Versatile:
Cylindrical seal – universal application as plug or cap.
Datasheets(X)
![]() | |
Outer diameter (A) | 12 mm |
Nominal diameter (B) | 8.900 mm |
Insertion depth (H) | 9.5 mm |
Internal diameter (D) | 5.8 mm |
Interior height (G) | 10.5 mm |
Overall height (M) | 12 mm |
Other standard | GPN 900 |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
