Welcome to Würth Slowakia For trade customers only

Aerated concrete screw EUROFAST ® GBS-6

Steel zinc flake, silver EUROFAST GBS-6
SCR-CS-(GBS-60160)-6,0X160

Art.-no. 0838060160
EAN 4038898957690

Price for selected packaging unit
Aerated concrete screw EUROFAST ® GBS-6

Art.-no. 0838060160

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Roofing screw for fixing roofing sheeting and insulation to aerated concrete and wooden surfaces. Steel

For use with retaining plates, shape: D (deep), H (high), XH (XtraHigh), plastic funnel TLK

Notice

Fastener length on


  • Aerated concrete = roof structure + min. 60 mm

  • Wooden surface = roof structure min. 30 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Flat Roof

Werkstoff

Steel

Oberfläche

Flake zinc silver

Nominal diameter (d1)

6 mm

Länge (l1)

160 mm

Thread length (tapping screw thread) (l2)

80 mm

Head diameter (d2)

9 mm

Head height (k1)

8.8 mm

Head type

Pan head

Internal drive

TX25

RoHS-compliant

Yes

Approval

ETA-06/0007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information