Welcome to Würth Slowakia For trade customers only

Alignment tool for balance shafts BMW B47/B48/N47

Alignment tool for balance shaft BMW
BALASHFT-EDGTL-BMW-1.5/2.0-DISL

Art.-no. 1952004750

EAN 4062856214075

Price for selected packaging unit
Alignment tool for balance shafts BMW B47/B48/N47

Art.-no. 1952004750

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

To align balance shafts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • BMW, Mini 2.0 L Diesel (from 2013)

  • Model: BMW 1 Series, 2 Series, 3 Series, 4 Series, 5 Series, X1, X3, X4, X5, Mini Clubman, Clubvan, Convertible, Mini Hatch, Paceman

  • Engine codes: B47 D20A / B48 B20A / B48 B20B / B47 D20B / B47 C20A / B48 A20A / B48 A20B / N47 / D20C / N47 D20D / N47 D20D/T1 / N47 D20C/01 / B47 C20B / N47 C20K1 / N47 C20A/K1

Length

10 cm

Width

24 cm

Height

15 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information