All-purpose rivet, flat head
General purpose rivet flat head aluminium/aluminium
RIV-ALU/ALU-(5,0-12,0)-4,0X25,0
Art.-no. 091404025
EAN 4057709245580
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Aluminium
All-purpose rivet with wide expansion of the rivet body
Product information
Datasheets(X)
![]() | |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Nominal diameter x length (d1 x l1) | 4 x 26 mm |
Sleeve length (l3) | 24.5 mm |
Head diameter (dk ) | 8.0 mm |
Head height (k1) | 1.4 mm |
Min./max. grip range | 5.0-12.0 mm |
RoHS-compliant | Yes |
Head type | Dome head |
