Welcome to Würth Slowakia For trade customers only

Allen key

Allen key TX with ball head
ALLENKEY-TX-BALLHD-TX45X145

Art.-no. 071537 45
EAN 4038898785057

Price for selected packaging unit
Allen key

Art.-no. 071537 45

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

TX, with ball head, short version

Standard tool with ball head for TX screws


  • The practical L-shaped key with two different arm lengths is suitable for countless indoor and outdoor applications

  • The short overall length and the 90° angle of the arms enable direct power transmission


Robust design for a long service life


  • The steel has a bright nickel plated surface

  • The bright, shiny surface provides lasting resistance against rust and ensures an above-average service life

  • The durability of the L-shaped key reduces replacement and storage costs

ZEBRA® is the premium brand for professional hand tools from WÜRTH

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX45

Long-limb dimension (L1)

145 mm

Short-limb dimension (L2)

37 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information