Aluminium car tyre valve
Aluminium valve, car
TYRVLVE-ALU-BLCK-(PA-WSH)-WS11-11,3X42MM
Art.-no. 087956325
EAN 4048539438754
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Improved material compatibility for aluminium wheels
65% weight saving compared with conventional metal valves
Notice
Recommended tightening torque 3–5 Nm
Product information
Datasheets(X)
Length (L) | 42 mm |
Suitable for rim-hole diameter | 11.3 mm |
Suitable for min. rim thickness | 1.8 mm |
Suitable for max. rim thickness | 4.0 mm |
Max. air pressure | 14 bar |
Width across flats (SW) | 11 mm |
Material | Aluminium |
Colour | Black |
Surface | Anodised |