Aluminium handle strip
HNDL-ALU-PLATE-A2/FINISH-L495MM
Art.-no. 0685250124
EAN 4050642541382
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For pressing into a groove
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Surface structure | Brushed |
Colour | Stainless steel coloured |
Suitable for cabinet width | 500 mm |
Length (L) | 495 mm |
Width (B) | 37 mm |
Height (H) | 10 mm |
Thickness | 3 mm |
