Aluminium handle strip
Furniture handle, aluminium impress
HNDL-ALU-PLATE-E6/EV1-L495MM
Art.-no. 0685250104
EAN 4050642540996
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For pressing into a groove
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Suitable for cabinet width | 500 mm |
Length (L) | 495 mm |
Width (B) | 37 mm |
Height (H) | 10 mm |
Thickness | 3 mm |
