Amiga 2 kW fan heater
Fan heater 2 kW Amiga
FANHEAT-EL-AMIGA-IP24-2KW-230V
Art.-no. 9501000018
EAN 4056807748047
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fan heater for heating rooms
- Three-effect thermostat
- Overheating protection
- Carry handle
- For portable use
Product information
Datasheets(X)
Application area
This product is only suitable for occasional use in well-insulated rooms.
Power rating | 2 kW |
Min./max. blower temperature | 40 to 5 °C |
Width | 215 mm |
Height | 315 mm |
Depth | 200 mm |
Cable length | 1.35 m |
IP protection class | IP 24 |