Amiga 3.3 kW fan heater
Fan heater 3,3 kW Amiga
FANHEAT-EL-AMIGA-IP24-3.3KW-230V
Art.-no. 9501012914
EAN 7331430077250
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fan heater for heating rooms
- Triple-effect thermostat
- Overheating protection
- Carry handle
- For portable use
Product information
Datasheets(X)
Application area
This product is only suitable for occasional use in well-insulated rooms.
Width | 260 mm |
Height | 400 mm |
Depth | 295 mm |
Cable length | 1.4 m |
Cable type | H07RN-F3G1.5 mm² |
IP protection class | IP 24 |