Welcome to Würth Slowakia For trade customers only

Angle bracket type A

Angle bracket type A BB
ANGL-WOCON-A-70X70X55X2,5

Art.-no. 5390200070

EAN 4052703120826

Price for selected packaging unit
Angle bracket type A

Art.-no. 5390200070

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The type A angle bracket without rib is ideal for load-bearing wood-to-wood and wood-to-steel connections and can be used universally for standard connections such as intersecting timbers
  • Sheet metal hot-dip galvanised on both sides (S250GD + Z275 [approx. 20 µm]) in line with EN 10346:2009

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA 08/0183, with the exception of art. no. 5390200050

Notice

The transverse tensile stress of the connected timbers must be observed and verified if necessary. Traverse tension reinforcement can be implemented using ASSY plus VG full-thread screws. ETA 08 / 0183 specifications must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For load-bearing connections of timber joists to wood or steel, e.g. beam to beam, purlin to beam, sill to stud, transom to support, or for securing the position of beams.

Instructions

Suitable fasteners: Ring-shank/grooved nails in accordance with EN 14592: 4.0 x 60-100 mm

Type

A

Width x height x depth

55 x 70 x 70 mm

Thickness

2.5 mm

Design

Without bar

Number of D 11 mm holes in main carrier nH

1 PCS

Number of D 11 mm holes in subcarrier nJ + main carrier nH

1 + 1 PCS

Number of D 5 mm holes in subcarrier nJ + main carrier nH

10 + 10 PCS

Approval

ETA-08/0183

Product weight (per item)

129.000 g

Material

Aluzinc structural steel, 1.0242

Surface

Hot dip galvanized

Material designation

S250GD

Characteristic load-bearing capacities in kN;
1 piece angle bracket type A with Würth anchor nails
Type A angle bracket
Article number ETA Anchor nail in 1 type A angle bracket per connection 3)
F1,Rk F2 / 3,Rk F4,Rk F5,Rk
Width x length x depth in mm Wood Steel Wood Wood Steel Wood Steel
mm kN kN kN kN kN kN kN
Without rib 35x50x50x2.5 0681 050 040 09/0216 4x40 1.101) 0.921) 1,31 --- --- --- ---
40x90x90x3.0 0681 090 040 09/0216 4x40 1,21 1,14 2,40 --- --- --- ---
55x70x70x2.5 0681 070 055 09/0214 4x40 1,58 0,92 2,90 --- --- --- ---
65x90x90x2.5 0681 090 065 09/0214 4x40 2,50 1,38 3,67 --- --- --- ---
90x105x105x3.0 0681 100 090 09/0214 4x40 3,76 2,28 5,94 --- --- --- ---
55x70x70x2.5 5390 200 070 08/0183 4x40 1,53 0,78 3,79 --- --- --- ---
65x90x90x2.5 5390 200 090 08/0183 4x60 4,04 1,17 4,78 --- --- --- ---
90x105x105x3.0 5390 200 105 08/0183 4x60 4,05 2,25 6,40 --- --- --- ---
With rib 65x90x90x2.5 0681 090 965 09/0214 4x40 1,25 3,15 3,53 7,03 3,66 1,98 1,17
90x105x105x3.0 0681 100 990 09/0214 4x40 2,51 7,91 5,06 9,96 9,21 2,95 4,82
55x70x70x2.5 5390 201 070 08/0183 4x40 1,58 2,29 2,75 The load-bearing capacity depends on the geometry of the connected component 4), see tables F4 and F5
65x90x90x2.5 5390 201 090 08/0183 4x60 3,23 4,30 4,20
90x105x105x3.0 5390 201 105 08/0183 4x60 5,90 7,00 4,80
55x70x70x1.5 5390 202 070 08/0183 4x60 5,40 --- 6,35 --- --- --- ---
65x90x90x1.5 5390 202 090 08/0183 4x60 4,90 --- 6,10 --- --- --- ---
90x105x105x1.5 5390 202 105 08/0183 4x60 9,20 --- 8,50 --- --- --- ---
Characteristic load-bearing capacities in kN;
2 piece angle bracket type A with Würth anchor nails
Type A angle bracket Article number ETA Anchor nails 2 type A angle brackets per connection
Width x length x depth F1,Rk F2 / 3,Rk F4 / 5,Rk2)
Wood Steel Wood Wood Steel
(mm) kN kN kN kN kN
Without rib 35x50x50x2.5 0681 050 040 09/0216 4.0x40 2.191) 1.841) 2,63 6,99 2,00
40x90x90x3.0 0681 090 040 09/0216 4.0x40 2,41 2,28 4,80 4,13 4,28
55x70x70x2.5 0681 070 055 09/0214 4.0x40 3,15 1,84 5,80 5,34 4,34
65x90x90x2.5 0681 090 065 09/0214 4.0x40 5,00 2,77 7,34 7,82 4,45
90x105x105x3.0 0681 100 090 09/0214 4.0x40 7,52 4,55 11,90 9,30 8,46
55x70x70x2.5 5390 200 070 08/0183 4.0x40 3,05 1,56 7,57 6,10 3,63
65x90x90x2.5 5390 200 090 08/0183 4.0x60 8,07 2,34 9,55 9,67 3,99
90x105x105x3.0 5390 200 105 08/0183 4.0x60 8,09 4,50 12,80 10,60 7,98
With rib 65x90x90x2.5 0681 090 965 09/0214 4.0x40 2,50 6,31 7,06 7,03 4,17
90x105x105x3.0 0681 100 990 09/0214 4.0x40 5,01 15,80 10,10 9,96 13,10
55x70x70x2.5 5390 201 070 08/0183 4.0x40 3,16 4,57 5,49 5,65 4,12
65x90x90x2.5 5390 201 090 08/0183 4.0x60 6,46 8,59 8,39 8,91 6,55
90x105x105x3.0 5390 201 105 08/0183 4.0x60 11,80 14,00 9,60 11,90 11,80
55x70x70x1.5 5390 202 070 08/0183 4.0x60 10,80 --- 12,70 11,00 ---
65x90x90x1.5 5390 202 090 08/0183 4.0x60 9,80 --- 12,20 13,50 ---
90x105x105x1.5 5390 202 105 08/0183 4.0x60 18,40 --- 17,00 16,40 ---
Characteristic load-bearing capacities in kN;
1 piece angle bracket type A with Würth anchor nails
Table F4 F4,Wood,Rk ; F4,Steel,Rk in kN4)
Height h in cm 8 10 12 14 16 20
55X70x70x2.5 mm
(art. no. 5390 201 070)
0.82; 0.38 0.66; 0.28
--- 0.47; 0.21
---
---
65x90x90x2.5 mm
(art. no. 5390 201 090)
---
--- 1.11; 0.46
0.95; 0.40
0.84; 0.35
---
90x105x105x3.0 mm
(art. no. 5390 201 105)
---
--- 2.42; 1.02
--- 1.82; 0.69
1.37; 0.52
Table F5: F5,Wood,Rk ; F5,Steel,Rk in kN4)
Angle bracket
Width b in cm Height h in cm
8 10 12 14 16 20
55x70x70x2.5 mm
(Art. no. 5390 201 070)
6 1.58; 0.93 1.73; 1.12 --- 2.45; 1.06 --- ---
10 1.44; 1.30 1.58; 1.19 --- 1.56; 1.26 --- ---
14 1.45; 1.29 1.47; 1.28 --- 1.48; 1.26 --- ---
65x90x90x2.5 mm
(Art. no. 5390 201 090)
8 --- --- 3.85; 1.83 4.24; 1.72 4.89; 1.62 ---
10 --- --- 3.49; 1.98 3.65; 1.90 3.88; 1.82 ---
14 --- --- 3.23; 2.12 3.30; 2.08 3.37; 2.03 ---
90x105x105x3.0 mm
(Art. no. 5390 201 105)
8 --- --- 5.94; 3.14 --- 5.45; 2.67 4.68; 2.30
10 --- --- 5.24; 3.55 --- 6.09; 3.13 5.27; 2.80
14 --- --- 4.68; 3.99 --- 5.00; 3.72 5.35; 3.47
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Comb nail / anchor nail

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information