Pneumatic impact screwdriver DSS 1/2" TP1600
IMPWRNCH-PN-1/2-1600NM
Art.-no. 07033131
EAN 4065233114876
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Pneumatic impact tightener 1/2", very powerful impact tightener with max. loosening torque up to 1600Nm.
New, short and compact shape. Variable switch setting. One-handed switching. 3 power settings. Forward and reverse direction control for both left and right-handed users. Aluminium/magnesium body. High-performance "twin hammer" system.
Product information
Datasheets(X)
Max. releasing torque | 1600 Nm |
Vibration | 2.96 m/s² |
Operating pressure | 6.3 bar |
Weight of machine | 1.80 kg |
Min. hose inner diameter | 9 mm |
Air consumption | 135 l/min |
Connection thread | 1/4 inch |
Length x width x height | 174 x 100 x 180 mm |