Angle bracket type A
ANGL-WOCON-A-90X90X65X2,5
Art.-no. 5390200090
EAN 4052703120857
Register now and access more than 125,000 products
- Sheet metal, hot-dip galvanised on both sides (S250GD + Z275 (approx. 20 µm)) in accordance with EN 10346:2009.
- Application in utilisation class 1 and 2 in accordance with EN 1995:2013.
European Technical Approval ETA 08/0183
The transverse tensile stress of the connected timbers must be observed and verified if necessary. Traverse tension reinforcement can be implemented using ASSY plus VG full-thread screws. ETA 08 / 0183 specifications must be observed.
Datasheets(X)
For load-bearing connections of timber joists to wood or steel, e.g. beam to beam, purlin to beam, sill to stud, transom to support, or for securing the position of beams.
Suitable fasteners: Ring-shank/grooved nails in accordance with EN 14592: 4.0 x 60-100 mm.
![]() | |
Type | A |
Width x height x depth | 65 x 90 x 90 mm |
Thickness | 2.5 mm |
Design | Without bar |
Number of D 13 mm holes in subcarrier nJ/main carrier nH | 2 + 3 PCS |
Number of D 5 mm holes in subcarrier nJ + main carrier nH | 9 + 6 PCS |
Approval | ETA-08/0183 |
Product weight (per item) | 196.080 g |
Material | Aluzinc structural steel, 1.0242 |
Surface | Hot dip galvanized |
Material designation | S250GD |
| Characteristic load-bearing capacities in kN; 1 piece angle bracket type A with Würth anchor nails | |||||||||||
| Type A angle bracket | Article number | ETA | Anchor nail in | 1 type A angle bracket per connection 3) | |||||||
| F1,Rk | F2 / 3,Rk | F4,Rk | F5,Rk | ||||||||
| Width x length x depth in mm | Wood | Steel | Wood | Wood | Steel | Wood | Steel | ||||
| mm | kN | kN | kN | kN | kN | kN | kN | ||||
| Without rib | 35x50x50x2.5 | 0681 050 040 | 09/0216 | 4x40 | 1.101) | 0.921) | 1,31 | --- | --- | --- | --- |
| 40x90x90x3.0 | 0681 090 040 | 09/0216 | 4x40 | 1,21 | 1,14 | 2,40 | --- | --- | --- | --- | |
| 55x70x70x2.5 | 0681 070 055 | 09/0214 | 4x40 | 1,58 | 0,92 | 2,90 | --- | --- | --- | --- | |
| 65x90x90x2.5 | 0681 090 065 | 09/0214 | 4x40 | 2,50 | 1,38 | 3,67 | --- | --- | --- | --- | |
| 90x105x105x3.0 | 0681 100 090 | 09/0214 | 4x40 | 3,76 | 2,28 | 5,94 | --- | --- | --- | --- | |
| 55x70x70x2.5 | 5390 200 070 | 08/0183 | 4x40 | 1,53 | 0,78 | 3,79 | --- | --- | --- | --- | |
| 65x90x90x2.5 | 5390 200 090 | 08/0183 | 4x60 | 4,04 | 1,17 | 4,78 | --- | --- | --- | --- | |
| 90x105x105x3.0 | 5390 200 105 | 08/0183 | 4x60 | 4,05 | 2,25 | 6,40 | --- | --- | --- | --- | |
| With rib | 65x90x90x2.5 | 0681 090 965 | 09/0214 | 4x40 | 1,25 | 3,15 | 3,53 | 7,03 | 3,66 | 1,98 | 1,17 |
| 90x105x105x3.0 | 0681 100 990 | 09/0214 | 4x40 | 2,51 | 7,91 | 5,06 | 9,96 | 9,21 | 2,95 | 4,82 | |
| 55x70x70x2.5 | 5390 201 070 | 08/0183 | 4x40 | 1,58 | 2,29 | 2,75 | The load-bearing capacity depends on the geometry of the connected component 4), see tables F4 and F5 | ||||
| 65x90x90x2.5 | 5390 201 090 | 08/0183 | 4x60 | 3,23 | 4,30 | 4,20 | |||||
| 90x105x105x3.0 | 5390 201 105 | 08/0183 | 4x60 | 5,90 | 7,00 | 4,80 | |||||
| 55x70x70x1.5 | 5390 202 070 | 08/0183 | 4x60 | 5,40 | --- | 6,35 | --- | --- | --- | --- | |
| 65x90x90x1.5 | 5390 202 090 | 08/0183 | 4x60 | 4,90 | --- | 6,10 | --- | --- | --- | --- | |
| 90x105x105x1.5 | 5390 202 105 | 08/0183 | 4x60 | 9,20 | --- | 8,50 | --- | --- | --- | --- | |
| 3) When using one angle bracket per connection, the connected component must be secured against twisting. 4) The F4 and F5 loads affect the top edge of the connected component. Securing against twisting is not required. The specified load-bearing capacities apply to softwood with 350 kg / m³ ≤ Ƥk ≤ 420 kg / m³. For woods with 290 kg / m3 ≤ Ƥk ≤ 350 kg / m3, the specified wood load-bearing capacities must be multiplied by the factor kdens: tSteel ≥ 2.5 mm: kdens= (pk / 350)^2 tSteel = 1.5 mm: kdens= (pk / 350)^0.8 Design values of the load-bearing capacities: Fi,Rd = min {Fi,Wood,Rd; Fi,Steel,Rd} Failure of the fastener in the wood: Fi,Wood,Rd = kmod / ƳM,Wood × Fi,Wood,Rk with ƳM,Wood = 1.3 Steel failure of the connector: Fi,Steel,Rd = Fi,Steel,Rk / ƳM,Steel with ƳM,Steel = 1.25 If several loads act simultaneously, the following condition must be met: The specified nailing patterns must be observed in accordance with the relevant ETA. | |||||||||||
| NOTE: These are guides for planning purposes. The values must be calculated for each project by authorised persons. | |||||||||||
| Characteristic load-bearing capacities in kN; 2 piece angle bracket type A with Würth anchor nails | |||||||||
| Type A angle bracket | Article number | ETA | Anchor nails | 2 type A angle brackets per connection | |||||
| Width x length x depth | F1,Rk | F2 / 3,Rk | F4 / 5,Rk2) | ||||||
| Wood | Steel | Wood | Wood | Steel | |||||
| (mm) | kN | kN | kN | kN | kN | ||||
| Without rib | 35x50x50x2.5 | 0681 050 040 | 09/0216 | 4.0x40 | 2.191) | 1.841) | 2,63 | 6,99 | 2,00 |
| 40x90x90x3.0 | 0681 090 040 | 09/0216 | 4.0x40 | 2,41 | 2,28 | 4,80 | 4,13 | 4,28 | |
| 55x70x70x2.5 | 0681 070 055 | 09/0214 | 4.0x40 | 3,15 | 1,84 | 5,80 | 5,34 | 4,34 | |
| 65x90x90x2.5 | 0681 090 065 | 09/0214 | 4.0x40 | 5,00 | 2,77 | 7,34 | 7,82 | 4,45 | |
| 90x105x105x3.0 | 0681 100 090 | 09/0214 | 4.0x40 | 7,52 | 4,55 | 11,90 | 9,30 | 8,46 | |
| 55x70x70x2.5 | 5390 200 070 | 08/0183 | 4.0x40 | 3,05 | 1,56 | 7,57 | 6,10 | 3,63 | |
| 65x90x90x2.5 | 5390 200 090 | 08/0183 | 4.0x60 | 8,07 | 2,34 | 9,55 | 9,67 | 3,99 | |
| 90x105x105x3.0 | 5390 200 105 | 08/0183 | 4.0x60 | 8,09 | 4,50 | 12,80 | 10,60 | 7,98 | |
| With rib | 65x90x90x2.5 | 0681 090 965 | 09/0214 | 4.0x40 | 2,50 | 6,31 | 7,06 | 7,03 | 4,17 |
| 90x105x105x3.0 | 0681 100 990 | 09/0214 | 4.0x40 | 5,01 | 15,80 | 10,10 | 9,96 | 13,10 | |
| 55x70x70x2.5 | 5390 201 070 | 08/0183 | 4.0x40 | 3,16 | 4,57 | 5,49 | 5,65 | 4,12 | |
| 65x90x90x2.5 | 5390 201 090 | 08/0183 | 4.0x60 | 6,46 | 8,59 | 8,39 | 8,91 | 6,55 | |
| 90x105x105x3.0 | 5390 201 105 | 08/0183 | 4.0x60 | 11,80 | 14,00 | 9,60 | 11,90 | 11,80 | |
| 55x70x70x1.5 | 5390 202 070 | 08/0183 | 4.0x60 | 10,80 | --- | 12,70 | 11,00 | --- | |
| 65x90x90x1.5 | 5390 202 090 | 08/0183 | 4.0x60 | 9,80 | --- | 12,20 | 13,50 | --- | |
| 90x105x105x1.5 | 5390 202 105 | 08/0183 | 4.0x60 | 18,40 | --- | 17,00 | 16,40 | --- | |
| 1) Only for purlin connections. 2) For the load F4 / 5 , the additional force ΔF1,d = F4 / 5,d × e / b must be taken into consideration. The specified load-bearing capacities apply to softwood with 350 kg / m³ ≤ Ƥk ≤ 420 kg / m³. For woods with 290 kg / m3 ≤ rk < 350 kg / m3, the specified wood load-bearing capacities must be multiplied by the factor kdens : tSteel ≥ 2.5 mm: kdens= (pk / 350)^2 tSteel = 1.5 mm: kdens= (pk / 350)^0.8 Design values of the load-bearing capacities: Fi,Rd = min {Fi,Wood,Rd; Fi,Steel,Rd} Failure of the fastener in the wood: Fi,Wood,Rd = kmod / ƳM,Wood × Fi,Wood,Rk with ƳM,Wood = 1.3 Steel failure of the connector: Fi,Steel,Rd = Fi,Steel,Rk / ƳM,Steel with ƳM,Steel = 1.25 If several loads act simultaneously, the following condition must be met: The specified nailing patterns must be observed in accordance with the relevant ETA. | |||||||||
| NOTE: These are guides for planning purposes. The values must be calculated for each project by authorised persons. | |||||||||
| Characteristic load-bearing capacities in kN; 1 piece angle bracket type A with Würth anchor nails | |||||||
| Table F4 | F4,Wood,Rk ; F4,Steel,Rk in kN4) | ||||||
| Height h in cm | 8 | 10 | 12 | 14 | 16 | 20 | |
| 55X70x70x2.5 mm (art. no. 5390 201 070) | 0.82; 0.38 | 0.66; 0.28 | --- | 0.47; 0.21 | --- | --- | |
| 65x90x90x2.5 mm (art. no. 5390 201 090) | --- | --- | 1.11; 0.46 | 0.95; 0.40 | 0.84; 0.35 | --- | |
| 90x105x105x3.0 mm (art. no. 5390 201 105) | --- | --- | 2.42; 1.02 | --- | 1.82; 0.69 | 1.37; 0.52 | |
| Table F5: | F5,Wood,Rk ; F5,Steel,Rk in kN4) | ||||||
| Angle bracket | Width b in cm | Height h in cm | |||||
| 8 | 10 | 12 | 14 | 16 | 20 | ||
| 55x70x70x2.5 mm (Art. no. 5390 201 070) | 6 | 1.58; 0.93 | 1.73; 1.12 | --- | 2.45; 1.06 | --- | --- |
| 10 | 1.44; 1.30 | 1.58; 1.19 | --- | 1.56; 1.26 | --- | --- | |
| 14 | 1.45; 1.29 | 1.47; 1.28 | --- | 1.48; 1.26 | --- | --- | |
| 65x90x90x2.5 mm (Art. no. 5390 201 090) | 8 | --- | --- | 3.85; 1.83 | 4.24; 1.72 | 4.89; 1.62 | --- |
| 10 | --- | --- | 3.49; 1.98 | 3.65; 1.90 | 3.88; 1.82 | --- | |
| 14 | --- | --- | 3.23; 2.12 | 3.30; 2.08 | 3.37; 2.03 | --- | |
| 90x105x105x3.0 mm (Art. no. 5390 201 105) | 8 | --- | --- | 5.94; 3.14 | --- | 5.45; 2.67 | 4.68; 2.30 |
| 10 | --- | --- | 5.24; 3.55 | --- | 6.09; 3.13 | 5.27; 2.80 | |
| 14 | --- | --- | 4.68; 3.99 | --- | 5.00; 3.72 | 5.35; 3.47 | |
| 3) When using one angle bracket per connection, the connected component must be secured against twisting. 4) The F4 and F5 loads affect the top edge of the connected component. Securing against twisting is not required. For woods with 290 kg / m³ ≤ Ƥk < 350 kg / m³, the specified wood load-bearing capacity must be multiplied by the factor kdens: tSteel ≥ 2.5 mm: kdens= (pk / 350)^2 tSteel = 1.5 mm: kdens= (pk / 350)^0.8 Design values of the load-bearing capacities: Fi,Rd = min {Fi,Wood,Rd; Fi,Steel,Rd} Failure of the fastener in the wood: Fi,Wood,Rd = kmod / ƳM,Wood × Fi,Wood,Rk with ƳM,Wood = 1.3 Steel failure of the connector: Fi,Steel,Rd = Fi,Steel,Rk / ƳM,Steel with ƳM,Steel = 1.25 If several loads act simultaneously, the following condition must be met: The specified nailing patterns must be observed in accordance with the relevant ETA. | |||||||
| NOTE: These are guides for planning purposes. The values must be calculated for each project by authorised persons. | |||||||
