Angle grinder EWS 125-ES Fixtec
ANGLGRIND-EL-(EWS125-ES FIXTEC)
Art.-no. 07024732
EAN 4046778102856
Register now and access more than 125,000 products
Increased service life and safety when working with the machine
Thanks to overload protection, soft start, electronic control, restart protection and start-up current limiter.
Lower risk of injury thanks to recoil protection
If the disc blocks abruptly, the power supply to the motor is interrupted.
Speed electronics
The speed can be optimally adapted to the material.
Fixtec quick-action clamping nut
Anti-vibration system
Torsion-resistant protective hood
Provides continuous and optimum protection for the user.
Datasheets(X)
Nominal voltage | 230 V/AC |
Protection class | Protection class II/protective insulation |
Power input | 1100 W |
Max. idle speed | 11000 rpm |
Min. idle speed | 2800 rpm |
Max. cutting disc diameter. | 125 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 2 kg |
Cable length | 4 m |
Functions | Speed electronics |
Min./max. idle speed | 2800-11000 rpm |