Welcome to Würth Slowakia For trade customers only

Angle grinder EWS 14-125-E Universal

Angle grinder EWS 14-125 E Universal
ANGLGRIND-EL-(EWS 14-125-E UNIVERSAL)

Art.-no. 57070050

EAN 4053479299044

Price for selected packaging unit
Angle grinder EWS 14-125-E Universal

Art.-no. 57070050

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Angle grinder with speed control, anti-vibration handle and high power density. Ideal for continuous intense roughing and cutting work.

Speed control


  • The infinitely adjustable speed control makes the angle grinder the ideal solution for all applications

  • The rotation speed can be optimally adapted to the material that is to be machined


Constant electronics


For rapid progress with work as the rotation speed remains constant even under load.



Restart protection


Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.



Overload protection and soft start


Increases the service life and operational safety of the machine.



Recoil protection


  • Mechanical decoupling ensures no recoil if the disk locks.

  • For a high level of user protection and the rapid continuation of work
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1400 W

Max. idle speed

11000 rpm

Min. idle speed

2800 rpm

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.5 kg

Cable length

4 m

Functions

Speed electronics, Constant electronics, Restarting protection, Overloading protection, Anti-vibration system

Min./max. idle speed

2800-11000 rpm

Angle grinder EWS 14-125-E Universal including:
1 x
Clamping nut

CLMPNUT-F.ANGLGRIND

Quantity: 1 x
1 x
Face spanner

FCEWRNCH-F.ANGLGRIND

Quantity: 1 x
1 x
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
1 x
Anti-vibration handle

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Longlife lamella flap disc for steel/stainless steel

FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G40-D125

With patented segment shape and arrangement. Extremely long service life coupled with very high stock removal rate. Specially suitable for grinding edges.
Cutting disc Speed for stainless steel

CUTDISC-SP-GRN-A2-CE-TH0,8-BR22,2-D125MM

Very good cutting performance with a long service life
Sandwich rough grinding disc Speed For steel and stainless steel

GDISC-SP-ST/A2-CE-TH6,0-BR22,23-D125

High-performance, resin-bonded, fibre-reinforced rough grinding disc with particularly high and fast material removal rate
x 25 pcs
Cutting disc, Longlife & Speed For steel and stainless steel

CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM

With extremely long service life and excellent cutting performance
Longlife grinding disc For stainless steel

GDISC-LL-GREEN-A2-GK-TH7,0-BR22,2-D125

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information