Arcori Plus S3 FLEXITEC® safety boots
Safety boot S3 FLEXITEC Arcori Plus
BOOT FLEXITEC ARCORI PLUS S3 BLACK 48
Art.-no. M022073048
EAN 4250634447887
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Robust and flexible safety boots with a heat-resistant Vibram® outsole. These boots expertly combine comfort and a high level of protection.
- Breathable nubuck leather
- Plastic protective toe caps, steel puncture protection
- Non-slip Vibram® rubber outsole SRC HRO, standard width 10.5
- FLEXITEC® technology, DGUV 112-191 (BGR 191), Ö-Norm Austrian standard Z 1259, Vibram®
- approx. 740 g/shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 48 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191 |
Type description | Boots |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 13 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!