Welcome to Würth Slowakia For trade customers only

Auger drill bit DIN 338 Type HSS N

Twist drill HSS DIN 338 N
DRL-TWST-MET-DIN338-HSS-D4,8MM

Art.-no. 062448

EAN 4038898778448

Price for selected packaging unit
Auger drill bit DIN 338 Type HSS N

Art.-no. 062448

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality high speed steel.
  • Vertex angle: 118°

  • Grinding of envelope of cone

  • Bore depth: approx. 3 x diameter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel, cast-steel (alloyed and unalloyed), grey cast-iron, annealed cast-iron, spheroidal graphite cast-iron, non-ferrous metal, plastic, silver and graphite.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information